Sheridan 62.99 Modern Cane TV Stand in Nature

  • Mfr # TV-3GLF-NA

  • Zoro # G810063209


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Color
Nature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TV-3GLF-NA
Zoro #
G810063209
UPC #
810077087473
Country of Origin
China

Details

Color
Nature

Description

Modern Cane Free Standing TV Stand for Living Room Use. * Upon Assembly, Measures: 62.99 in. Length, 24.01 in. Height, 15.66 in. Depth. * High Quality PVC Cane Material with MDF Frame in Melamine Finish. * Includes 3 Soft Close Doors with 6 Concealed Compartments. * Recommended for a 55 TV Screen. Features 3 Media Holes for Cable and Wire Management. * Solid Wood Vertical Handle with Painted Finish. * Lifted Framed Solid Wood Legs for Fashion and Durability. * Home Assembly Required. All Hardware Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.