
Shubert Barstool in Ivory - Set of 2
Mfr # 2-BS019-IV
Zoro # G711326441
product price: $591.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
22.64 in
Color
Ivory
Material
Beech Wood
Depth
19.69 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-BS019-IV
Zoro #
G711326441
UPC #
810125806254
Country of Origin
China
Dimensions
Overall Length
22.64 in
Depth
19.69 in
Details
Color
Ivory
Material
Beech Wood
Shape
Rectangle
Item Type
Barstool - Set of 2
Description
Manhattan Comfort Shubert Bar Stool is all about love. Upholstered in a fine leatherette, this chair will bring both style and comfort to your home. This stool features beech wood legs adding great sophistication, quality, and design. This product is commercial graded.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.