Zoro Homepage

Shubert Barstool in Tan

  • Mfr # BS019-TN

  • Zoro # G111326522


product price: $294.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
22.64 in
Color
Tan
Material
Beech Wood
Item Type
Barstool
Depth
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS019-TN
Zoro #
G111326522
UPC #
810125805509
Country of Origin
China

Dimensions

Overall Length
22.64 in
Depth
19.69 in

Details

Color
Tan
Material
Beech Wood
Item Type
Barstool
Shape
Rectangle

Description

Manhattan Comfort Shubert Bar Stool is all about love. Upholstered in a fine leatherette, this chair will bring both style and comfort to your home. This stool features beech wood legs adding great sophistication, quality, and design. This product is commercial graded.


  • •Modern Barstool with Backseat Perfect for Bar and Kitchen Use.
  • •Dimension Measures: 22.64 in. Length, 42.13 in. Height, 19.69 in. Depth
  • •Frame Made of Solid Beech Wood with Rich Dark Finish - Features a Gold Metal Foot Plate.
  • •Upholstered in Beautiful Leatherette with High Density Foam Filled Padding.
  • •Weight Capacity: 250 Lbs.
  • •Seat Height: 29.13 in.
  • •Made to Last. Commercial Grade Product.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.