
Shubert Counter Stool in Dark Taupe
Mfr # CS016-DT
Zoro # G811326433
product price: $249.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Length
22.64 in
Weight
21 lb
Seat Color
Dark Taupe
Seat Material
Beech Wood
Item Type
Counter Stool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS016-DT
Zoro #
G811326433
UPC #
810125805523
Country of Origin
China
Dimensions
Length
22.64 in
Depth
19.69 in
Details
Weight
21 lb
Seat Color
Dark Taupe
Seat Material
Beech Wood
Item Type
Counter Stool
Shape
Rectangle
Description
Manhattan Comfort Shubert Counter Stool is all about love. Upholstered in a fine leatherette, this chair will bring both style and comfort to your home. This stool features beech wood legs adding great sophistication, quality, and design. This product is commercial graded.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.