Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shubert Counter Stool in Dark Taupe - Set of 2

  • Mfr # 2-CS016-DT

  • Zoro # G811326532


product price: $567.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Seat Material
Beech Wood
Seat Color
Dark Taupe
Weight
21 lb
Length
22.64 in
Depth
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-CS016-DT
Zoro #
G811326532
UPC #
810125806322
Country of Origin
China

Dimensions

Length
22.64 in
Depth
19.69 in

Details

Seat Material
Beech Wood
Seat Color
Dark Taupe
Weight
21 lb
Item Type
Counter Stool - Set of 2
Shape
Rectangle

Description

Manhattan Comfort Shubert Counter Stool is all about love. Upholstered in a fine leatherette, this chair will bring both style and comfort to your home. This stool features beech wood legs adding great sophistication, quality, and design. This product is commercial graded.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.