
Shubert Counter Stool in Ivory - Set of 3
Mfr # 3-CS016-IV
Zoro # G011326486
product price: $749.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Length
22.64 in
Seat Material
Beech Wood
Seat Color
Ivory
Weight
21 lb
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-CS016-IV
Zoro #
G011326486
UPC #
810125806377
Country of Origin
China
Dimensions
Length
22.64 in
Depth
19.69 in
Details
Seat Material
Beech Wood
Seat Color
Ivory
Weight
21 lb
Shape
Rectangle
Item Type
Counter Stool - Set of 3
Description
Manhattan Comfort Shubert Counter Stool is all about love. Upholstered in a fine leatherette, this chair will bring both style and comfort to your home. This stool features beech wood legs adding great sophistication, quality, and design. This product is commercial graded.
- •Modern Counter Stool with Backseat Perfect for Counter and Kitchen Use. Set of 3.
- •Dimension Measures: 22.64 in. Length, 38.98 in. Height, 19.69 in. Depth
- •Frame Made of Solid Beech Wood with Rich Dark Finish - Features a Gold Metal Foot Plate.
- •Upholstered in Beautiful Leatherette with High Density Foam Filled Padding.
- •Weight Capacity: 250 Lbs.
- •Seat Height: 25.98 in.
- •Made to Last. Commercial Grade Product.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.