Slate Contemporary Modern Vegan Leather Metal Armchair in Black - Set of 2
- Mfr # DC1531-2
- Zoro # G622579332
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Depth (In.)
22 in
Height (In.)
30.9 in
Length
22.2 in
Feet Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC1531-2
- Zoro #
- G622579332
- UPC #
- 810165555921
- Country of Origin
- Viet Nam
- Item
- Armchair - Set of 4
- Material
- Metal
- Color
- Black
- Feet Material
- Metal
Dimensions
- Depth (In.)
- 22 in
- Height (In.)
- 30.9 in
- Length
- 22.2 in
Description
This armchair from the Slate collection features clean lines and a supportive armrest for added comfort. The sturdy frame ensures reliable durability for everyday dining use. Generous seat dimensions provide ample space for relaxed seating.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.