Shop MANHATTAN COMFORT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Solara 68 in Solid Wood Dresser in Natural Oak (6-Drawer)
- Mfr # DR1789-1
- Zoro # G823311410
product price:Â
$
2,187.99
/ea
Key Features
Depth
19.7 in
Height
34.6 in
Material
MDF, Rubberwood
Length
67.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR1789-1
- Zoro #
- G823311410
- UPC #
- 810165557901
- Country of Origin
- Viet Nam
- Color
- Natural Oak
- Item
- Dresser
- Material
- MDF, Rubberwood
Dimensions
- Depth
- 19.7 in
- Height
- 34.6 in
- Length
- 67.7 in
Description
Designed as part of the Solara Collection, this dresser brings warmth, balance, and refined simplicity to the bedroom. Crafted with a solid wood frame and finished in oak veneer, its softly rounded edges highlight the natural beauty and character of the wood grain. Six spacious soft-close drawers offer smooth, quiet storage, keeping essentials neatly tucked away while preserving a calm, uncluttered aesthetic. This piece blends timeless materials with modern elegance-creating a cohesive and inviting bedroom retreat. Pair it with the matching Solara Nightstand for a beautifully coordinated and harmonious space.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.