Soren 32 in Nightstand in Whitewashed Oak (2-Drawer)
- Mfr # NS1876-1
- Zoro # G023390680
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Material
MDF
Depth
18.3 in
Height
24 in
Color
Whitewashed Oak
Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NS1876-1
- Zoro #
- G023390680
- UPC #
- 810165559004
- Country of Origin
- China
- Material
- MDF
- Item
- Nightstand
- Color
- Whitewashed Oak
Dimensions
- Depth
- 18.3 in
- Height
- 24 in
- Length
- 32 in
Description
Defined by clean lines and a streamlined profile, the Soren Nightstand reflects a modern, understated design approach. Its handle-less drawer and structured silhouette create a seamless look, while the wood grain laminate finish adds subtle texture without overwhelming the space. The combination of a concealed drawer and open cubby offers practical storage with a balanced, architectural feel. A contrasting interior detail introduces dimension, enhancing the overall visual clarity of the piece. As part of the Soren Collection, this nightstand is designed to integrate effortlessly into contemporary interiors, delivering a composed and functional bedside solution.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.