Steel Garage Storage Cabinet, 102.7 in W, 74.8 in H

  • Mfr # 6-GGGG

  • Zoro # G8851768


product price:  $1,303.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
102.7 in
Color
Grey
Overall Height
74.8 in
Cabinet Style
Shelving
Includes
Set Includes (1) 74.8" Freestanding Cabinet, (2) Mobile Chests,(2) Floating Wall Cabinets, (1) Work Table, Metal Latch to Lock Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-GGGG
Zoro #
G8851768
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Width
102.7 in
Overall Height
74.8 in

Details

Color
Grey
Cabinet Style
Shelving
Includes
Set Includes (1) 74.8" Freestanding Cabinet, (2) Mobile Chests,(2) Floating Wall Cabinets, (1) Work Table, Metal Latch to Lock Wheels
Material
Steel
Item
Garage Storage Cabinet

Description

Garage Set,6 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.