Zoro Homepage

Stella Dining Armchair in Graphite, 2PK

  • Mfr # 2-DC101AR-GY

  • Zoro # G916168228


product price: $660.99
/pk 2, $330.50/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Capacity
300 lb
Height (In.)
34.3 in
Depth (In.)
25 in
Material
Beech Wood
Length
22.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC101AR-GY
Zoro #
G916168228
UPC #
810165558885
Country of Origin
China

Dimensions

Height (In.)
34.3 in
Depth (In.)
25 in
Length
22.8 in

Details

Item
Dining Arm Chair - Set of 2
Capacity
300 lb
Material
Beech Wood
Color
Graphite

Description

Where modern form meets timeless comfort, this dining chair brings architectural elegance to your space. Its angled beech wood frame, finished in a deep walnut stain, features striking open arms that echo mid-century design. Upholstered in velvet, the seat and backrest provide an invitingly plush yet supportive feel. Whether styled around a dining table or as a standalone accent, its a refined blend of sculptural detail and everyday comfort.


  • Modern Dining Armchair with Backrest Perfect for Dining Room Use. Set of 2.
  • Dining Armchair Dimensions Measure: 22.8 in. Length, 34.3 in. Height, 25 in. Depth.
  • Sculptural Open Frame with Arms Crafted From Solid Beech Wood.
  • Rich Dark Walnut Frame Complements a Range of Interior Styles.
  • Upholstered in Soft Velvet for a Luxurious, Tactile Finish.
  • A-line Leg Design with Stretcher Bars Adds Durability and Visual Balance.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.