Zoro Homepage

Stella Dining Armchair in Graphite, 4PK

  • Mfr # 4-DC101AR-GY

  • Zoro # G716168282


product price: $1,257.99
/pk 4, $314.50/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Beech Wood
Capacity
300 lb
Depth (In.)
25 in
Height (In.)
34.3 in
Length
22.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-DC101AR-GY
Zoro #
G716168282
UPC #
810165555600
Country of Origin
China

Dimensions

Depth (In.)
25 in
Height (In.)
34.3 in
Length
22.8 in

Details

Material
Beech Wood
Capacity
300 lb
Item
Dining Armchair - Set of 4
Color
Graphite

Description

Where modern form meets timeless comfort, this dining chair brings architectural elegance to your space. Its angled beech wood frame, finished in a deep walnut stain, features striking open arms that echo mid-century design. Upholstered in velvet, the seat and backrest provide an invitingly plush yet supportive feel. Whether styled around a dining table or as a standalone accent, its a refined blend of sculptural detail and everyday comfort.


  • Modern Dining Armchair with Backrest Perfect for Dining Room Use. Set of 4.
  • Dining Armchair Dimensions Measure: 22.8 in. Length, 34.3 in. Height, 25 in. Depth.
  • Sculptural Open Frame with Arms Crafted From Solid Beech Wood.
  • Rich Dark Walnut Frame Complements a Range of Interior Styles.
  • Upholstered in Soft Velvet for a Luxurious, Tactile Finish.
  • A-line Leg Design with Stretcher Bars Adds Durability and Visual Balance.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.