Strine Dining Chair in Royal Blue (Set of 2)

  • Mfr # 2-DC045-BL

  • Zoro # G302492791


product price: $748.99
/pk 2, $374.50/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Width (In.)
21.65 in
Depth (In.)
22.83 in
Height (In.)
33.07 in
Finish
Semi Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC045-BL
Zoro #
G302492791
UPC #
810077080061
Country of Origin
China

Dimensions

Width (In.)
21.65 in
Depth (In.)
22.83 in
Height (In.)
33.07 in
Armrest Width
14.96 in
Chair Back Width
21.65 in
Seat Width
21.65 in
Chair Back Height
13.77 in
Seat Height
19.3 in
Seat Depth
18.11 in
Leg Height
14.96 in

Details

Material
Wood Frame, Velvet Upholstery, Foam Padding
Color
Blue
Finish
Semi Gloss
Capacity
300 lb
Items
Dining Chairs
Style
Modern
Assembly Required
No
Collection
Strine

Description

Brilliant craftsmanship meets luxury and sophistication Transform your dining space, or update any living space with the statement-making style of the Vivien dining chair. The rounded back seat is founded atop four solid wood legs, and made for comfort, filled with foam and upholstered with plush velvet. This versatile chair is constructed in a solid hue for a tastefully textured look that can compliment any home's style. glimmering gold-tone band details round out the design with even more eye-catching appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.