
Theodore 62.99 TV Stand, Black and Cinnamon
Mfr # 222552
Zoro # G4443919
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Color
Black and Cinnamon
Height
24.65 in
Width
15.11 in
For Use With
60" TVs
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
222552
Zoro #
G4443919
UPC #
810025598044
Country of Origin
Brazil
Dimensions
Height
24.65 in
Width
15.11 in
Length
62.99 in
Details
Item
TV Stand
Color
Black and Cinnamon
For Use With
60" TVs
Finish
Matte
Assembly
Unassembled
Number of Shelves
6
Shelf Type
Fixed
Style
Modern
Number of Doors
1
Collection
Theodore
Shape
Rectangle
Description
The Theodore TV stand makes entertaining simple and stylish, with expert design and plenty of space to tuck away all important electronics, while leaving open display areas for showcasing decorative favorites and impressive coffee table books. It’s the perfect gathering piece, living room anchor, and media solution, while its clean lines and Mid-Century Modern design keep it fresh and versatile. Books, wires, remotes and gaming systems can be safely tucked away with a playful dropdown cabinet, while your TV gets the showcase it deserves, with a smooth base for framed family photos, candles, artful vases, and anything to help call it your own.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.