Traditional 8-Piece Dining Chair and Armchairs for Dining Use

  • Mfr # 6-DC048-LG

  • Zoro # G505341605


product price: $2,343.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Light Gray
Width (In.)
22.65 in
Depth (In.)
23.63 in
Height (In.)
37.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-DC048-LG
Zoro #
G505341605
UPC #
810077087268
Country of Origin
China

Dimensions

Width (In.)
22.65 in
Depth (In.)
23.63 in
Height (In.)
37.25 in
Seat Depth
18.5 in
Seat Height
DC:18.5. AC: 19 in
Chair Back Width
DC:18.5. AC: 22.5 in
Chair Back Height
DC:18.1. AC: 18.25 in
Arm Height From Floor
AC: 26 in
Seat Width
18.5 in
Leg Height
DC:15.55. AC: 15.55 in
Armrest Width
DC:15.55. AC: 15.55 in

Details

Item
Dining Chair Set
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Light Gray
Finish
Semi Gloss
Capacity
300 lb
Collection
Grand
Shape
Rectangle
Style
Traditional
Assembly Required
No

Description

Traditional 8-Piece Dining Chair and Armchairs for Dining Use. * Armchair Measures: 22.65 in. Length, 37.25 in. Height, 23.63 in. Depth. Dining Chair Measures: 18.5 in. Length, 36.6 in. Height, 23.6 in. Depth. * Includes 2 Armchairs and 6 Dining Chairs. * Frame Made of Solid Beech Wood with Rich Walnut Finish. * Upholstered in Luxurious Faux Leather with Foam Padding. * Standard 4-Leg Base. * Weight Capacity: 300 Lbs. Seat Height: 18.5" * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.