Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traditional Dining Chair for Dining Room Use, PK 4

  • Mfr # 2-DC048-LG

  • Zoro # G905341564


product price: $1,067.99
/pk 4, $267.00/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Light Gray
Width (In.)
18.5 in
Depth (In.)
23.6 in
Height (In.)
36.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC048-LG
Zoro #
G905341564
UPC #
810077087237
Country of Origin
China

Dimensions

Width (In.)
18.5 in
Depth (In.)
23.6 in
Height (In.)
36.6 in
Seat Depth
18.1 in
Chair Back Height
18.1 in
Leg Height
15.55 in
Seat Height
18.5 in
Chair Back Width
18.5 in
Seat Width
18.5 in
Armrest Width
15.55 in

Details

Item
Dining Chairs
Material
Faux Leather Upholstering, Beech Wood Frame, Foam Padding
Color
Light Gray
Finish
Semi Gloss
Capacity
300 lb
Assembly Required
No
Shape
Rectangle
Collection
Grand
Style
Traditional

Description

Traditional Dining Chair for Dining Room Use. Set of 4. * Measures: 18.5 in. Length, 36.6 in. Height, 23.6 in. Depth. * Frame Made of Solid Beech Wood with Rich Walnut Finish. * Upholstered in Luxurious Faux Leather with Foam Padding. * Standard 4-Leg Base. * Weight Capacity: 300 Lbs. Seat Height: 18.5" * Option to Purchase with Matching Armchairs. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.