
Tremont Dining Arm Chair in Taupe
Mfr # DC104AR-TP
Zoro # G716126466
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC104AR-TP
Zoro #
G716126466
UPC #
810165552807
Country of Origin
China
Details
Finish
Matte
Material
Metal
Color
Taupe
Description
Embrace the art of fine dining with these elegantly crafted chairs, where comfort meets sophistication. Their gracefully contoured silhouette and rich upholstery invite you to linger, transforming meals into cherished moments. With their timeless appeal and modern charm, these chairs are more than furniture-they're the perfect companions for unforgettable conversations and shared laughter.
- Modern Dining Arm Chair for Dining Room and Task Use.
- Upon assembly, Dining Arm Chair Dimensions Measure: 22.8 in. Length, 33.9 in. Height, 24.4 in. Depth.
- Fully Welded Sleek Black Steel Frame and Legs For Fashion and Durability.
- Upholstered in Luxurious Leatherette with Fine Stitching .
- Features High Density Foam Filled For Comfort and Durability.
- Weight Capacity: 275 Lbs. Each.
- Seat Height: 18.9 in.
- Minimal Home Assembly Required. All Hardware Included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.