Shop MANHATTAN COMFORT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tressa 72 in Solid Wood Sideboard in Walnut (4-Door)
- Mfr # SB1790-1
- Zoro # G823390699
product price:
$
1,593.99
/ea
Key Features
Material
MDF, Rubberwood, Plywood, Poplar wood
Depth
16 in
Color
Walnut
Length
72 in
Height
30.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB1790-1
- Zoro #
- G823390699
- UPC #
- 810165557710
- Country of Origin
- Viet Nam
- Item
- Sideboard
- Material
- MDF, Rubberwood, Plywood, Poplar wood
- Color
- Walnut
Dimensions
- Depth
- 16 in
- Length
- 72 in
- Height
- 30.2 in
Description
The Tressa Sideboard carries a quiet elegance that settles naturally into the rhythm of a home. Its 72-inch silhouette stretches with purpose, while the softly rounded edges create a gentle, flowing form that feels both modern and timeless. The rich solid wood grain moves across its surface like a calm, steady current-each line adding warmth, depth, and a sense of quiet character. There is a softness to its presence, an ease that invites the room to feel more complete. Behind its four doors, generous storage waits-thoughtfully divided to keep life’s essentials tucked away, yet always close at hand. It brings order without effort, beauty without excess. Grounded by its subtle arched base, the piece feels light despite its strength, as though it belongs exactly where it stands. More than just storage, the Tressa Sideboard becomes part of the atmosphere-holding not only what you need, but the quiet moments that make a space feel like home.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.