
Tribeca Accent Chair in Cream
Mfr # AC016-CR
Zoro # G712467013
product price: $579.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Frame Material
Birch Wood
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC016-CR
Zoro #
G712467013
UPC #
810125808883
Country of Origin
China
Details
Frame Material
Birch Wood
Shape
Round
Color
Cream
Description
Introducing the Tribeca collection, where sophistication meets modern comfort. Upholstered in plush chenille, the collection boasts a sleek, rounded design that exudes contemporary elegance. Adorned with stylish sphere accent pillows, each piece offers a perfect blend of luxury and chic appeal, ideal for creating a cozy and fashionable living space.
- •Modern Glam Swivel Accent Chair for Living Room Usage.
- •Dimensions Measure: 35.8 in. Length, 26.4 in. Height, 37.4 in. Depth.
- •Frame Made of Kiln Dried Birch Wood with Dowelled Joints and Reinforced Corners.
- •Upholstered in Luxurious Chenille with High Density Foam Padding.
- •Includes 1 Round Accent Pillow.
- •Sink into Comfort with Framed Accent Chair.
- •Made to Last. Commercial Grade Product.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.