Zoro Homepage

Tribeca Accent Chair in Olive Green

  • Mfr # AC016-OG

  • Zoro # G812466954


product price: $579.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Frame Material
Birch Wood
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC016-OG
Zoro #
G812466954
UPC #
810125808890
Country of Origin
China

Details

Frame Material
Birch Wood
Shape
Round
Color
Olive Green

Description

Introducing the Tribeca collection, where sophistication meets modern comfort. Upholstered in plush chenille, the collection boasts a sleek, rounded design that exudes contemporary elegance. Adorned with stylish sphere accent pillows, each piece offers a perfect blend of luxury and chic appeal, ideal for creating a cozy and fashionable living space.


  • •Modern Glam Swivel Accent Chair for Living Room Usage.
  • •Dimensions Measure: 35.8 in. Length, 26.4 in. Height, 37.4 in. Depth.
  • •Frame Made of Kiln Dried Birch Wood with Dowelled Joints and Reinforced Corners.
  • •Upholstered in Luxurious Chenille with High Density Foam Padding.
  • •Includes 1 Round Accent Pillow.
  • •Sink into Comfort with Framed Accent Chair.
  • •Made to Last. Commercial Grade Product.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.