Zoro Homepage

Tribeca Chenille Accent Ottoman in Cream

  • Mfr # OT1629-1

  • Zoro # G622579349


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Feet Material
Plywood
Length
45.5 in
Color
Cream
Height
17.3 in
Depth
28.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT1629-1
Zoro #
G622579349
UPC #
810165557031
Country of Origin
China

Dimensions

Length
45.5 in
Height
17.3 in
Depth
28.1 in

Details

Item
Accent Ottoman
Feet Material
Plywood
Color
Cream
Material
Wood, Plywood

Description

This piece from the Tribeca collection features a clean, contemporary profile. Durable plastic glides on the feet help protect floors and allow for easy movement. Designed for living room use, it offers versatile functionality and comfort.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.