
Tribeca Chenille Accent Ottoman in Olive Green
Mfr # OT1629-2
Zoro # G022579291
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Feet Material
Plywood
Depth
28.1 in
Height
17.3 in
Length
45.5 in
Color
Olive Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OT1629-2
Zoro #
G022579291
UPC #
810165557048
Country of Origin
China
Dimensions
Depth
28.1 in
Height
17.3 in
Length
45.5 in
Details
Feet Material
Plywood
Item
Accent Ottoman
Color
Olive Green
Material
Wood, Plywood
Description
This piece from the Tribeca collection features a clean, contemporary profile. Durable plastic glides on the feet help protect floors and allow for easy movement. Designed for living room use, it offers versatile functionality and comfort.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.