
Tribeca Sofa and Accent Chairs in Cream, 3PK
Mfr # 3-ACSF16-CR
Zoro # G712466993
product price: $2,700.99
/pk 3, $900.33/eaKey Features
Material
Birch Wood
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-ACSF16-CR
Zoro #
G712466993
UPC #
810165550964
Country of Origin
China
Details
Material
Birch Wood
Shape
Round
Color
Cream
Description
Introducing the Tribeca collection, where sophistication meets modern comfort. Upholstered in plush chenille, the collection boasts a sleek, rounded design that exudes contemporary elegance. Adorned with stylish sphere accent pillows, each piece offers a perfect blend of luxury and chic appeal, ideal for creating a cozy and fashionable living space.
- •Modern Glam Sofa and Swivel Accent Chairs for Living Room Usage. Set of 3.
- •Sofa Dimensions Measure: 85.8 in. Length, 26.4 in. Height, 37.4 in. Depth. Accent Chair Dimensions Measure: 35.8 in. Length, 26.4 in. Height, 37.4 in. Depth.
- •Frame Made of Kiln Dried Birch Wood with Dowelled Joints and Reinforced Corners.
- •Upholstered in Luxurious Chenille with High Density Foam Padding.
- •Round Accent Pillows Included
- •High Quality Natural Birch Wood Round Feet.
- •Made to Last. Commercial Grade Product.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.