
Trillium Sofa and Armchair in Black and Rose Gold, PK2
Mfr # 2-SS559-BK
Zoro # G302492814
product price: $2,010.99
/pk 2, $1,005.50/eaKey Features
Weight Capacity
Sofa: 825 lb; Armchair: 300 lb
Frame Material
Stainless Steel
Overall Height
31.5 in
Overall Length
115.75 in
Fill Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-SS559-BK
Zoro #
G302492814
UPC #
810077081754
Country of Origin
China
Dimensions
Overall Height
31.5 in
Overall Length
115.75 in
Back Width
83.07 in
Back Height
13.39 in
Seat Depth
22.83 in
Overall Width
34.25 in
Details
Weight Capacity
Sofa: 825 lb; Armchair: 300 lb
Frame Material
Stainless Steel
Item
Sofa and Armchair Set
Fill Material
Foam
Features
Crisp Tight-back Cushioning With Vertical Detailed Design Stitching; Back Finish
Color
Black and Gold
Assembled/Unassembled
Assembled
Hardware Finish
Semi Gloss
Upholstery Material
Velvet
Number of Chairs
2
Collection
Trillium
Style
Modern
Description
Sophistication — now with a little more ritz. This accent chair achieves the enigmatic balance between tasteful refinement and utter decadence of true upscale design. Featuring sumptuous velvet, lush vertical channeling, and a rose gold finish, the luxurious materials are streamlined into clean, precise lines. The overall look is sophisticated, elegant, and powerful. For the complete look, combine with the matching Trillium Sofa and Loveseat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.