This item is Discontinued.

Manhattan Comfort Trillium Sofa and Armchair Set of 3 in Teal and Rose Gold 3A-SS559-TL

This item is Discontinued.

Manhattan Comfort

Trillium Sofa and Armchair Set of 3 in Teal and Rose Gold (Discontinued)

Mfr # 3A-SS559-TL
Zoro # G002492824
UPC # 810077081761
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3A-SS559-TL
Zoro #
G002492824
UPC #
810077081761
Country of Origin
China

Dimensions

Overall Height
31.5 in
Overall Length
148.43 in
Back Height
13.39 in
Back Width
83.07 in
Seat Depth
22.83 in
Overall Width
34.25 in

Details

Weight Capacity
Sofa: 825 lb; Armchairs: 300 lb
Frame Material
Stainless Steel
Item
Sofa and Armchair Set
Hardware Finish
Semi Gloss
Fill Material
Foam
Upholstery Material
Velvet
Assembled/Unassembled
Assembled
Color
Teal Gold
Features
Crisp Tight-back Cushioning With Vertical Detailed Design Stitching; Back Finish
Number of Chairs
2
Collection
Trillium
Style
Modern

Description

Sophistication — now with a little more ritz. This accent chair achieves the enigmatic balance between tasteful refinement and utter decadence of true upscale design. Featuring sumptuous velvet, lush vertical channeling, and a rose gold finish, the luxurious materials are streamlined into clean, precise lines. The overall look is sophisticated, elegant, and powerful. For the complete look, combine with the matching Trillium Sofa and Loveseat.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.