Zoro Homepage

TV Stand, Mid CenturyYellow, 70.86"

  • Mfr # 202AMC94

  • Zoro # G8848898


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Color
Rustic Brown and Yellow
Material
Wooden Legs
Length
70.86 in
Width
15.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202AMC94
Zoro #
G8848898
UPC #
-
Country of Origin
Brazil

Dimensions

Length
70.86 in
Width
15.19 in
Height
26.57 in
Recommended TV Size
50 to 65 in

Details

Finish
Matte
Color
Rustic Brown and Yellow
Material
Wooden Legs
Item
TV Stand,Mid CenturyYellow,70.86"
Number of Shelves
4
Number of Drawers
1
Number of Doors
1
Assembly Required
Yes
Shape
Rectangle
Collection
Liberty
Style
Modern
Shelf Type
Fixed

Description

TV Stand,Mid CenturyYellow,70.86 In.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.