Shop MANHATTAN COMFORT
See all product information
Create Account
Utopia 70.47" TV Stand with Splayed Wooden Legs and 4 Shelves in Maple Cream
Mfr # 19755
Zoro # G704838104
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Finish
Maple Cream
Color
Maple Cream
Material
Wooden Legs
Length
70.47 in
Width
14.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
19755
Zoro #
G704838104
UPC #
810077084939
Country of Origin
Brazil
Dimensions
Length
70.47 in
Width
14.02 in
Height
24.01 in
Recommended TV Size
65 in
Details
Finish
Maple Cream
Color
Maple Cream
Material
Wooden Legs
Item
TV Stand
Shelf Type
Fixed
Number of Shelves
5
Shape
Rectangle
Assembly Required
Yes
Collection
Utopia
Style
Modern
Description
Mid Century - Modern Free Standing TV Stand for Living Room and Bedroom use. * Upon Assembly, Measures: 70.47 in. Length, 24.01 in. Height, 14.02 in. Depth. * Recommended for a 65" TV. * Ample Storage Space with Media Holes for Wire Management. * Includes 3 Center Shelves and 2 Large Open Side Compartments. * Fashionable Splayed Legs made from Solid Wood for Extra Durability. * Classy Sleek Design to Enhance your Living Environment * Home Assembly Required. All Hardware Included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.