Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verandah Accent Chair in Beige

  • Mfr # AC069-BE

  • Zoro # G612466994


product price: $559.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Frame Material
Pine Wood
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC069-BE
Zoro #
G612466994
UPC #
810125809972
Country of Origin
China

Details

Frame Material
Pine Wood
Shape
Rectangle
Color
Beige

Description

Step into luxury with the Verandah Collection, where every piece is a masterpiece of comfort and style. Upholstered in sumptuous chenille and boasting a distinctive rounded rectangular silhouette, each sofa, loveseat, and accent chair stands out as a testament to timeless elegance. Whether as striking standalone pieces or harmoniously arranged together, this collection elevates any living space with its blend of sophistication and inviting charm.


  • •Mid-Century Modern Accent Chair for Living Room Usage.
  • •Dimensions Measure: 31.1 in. Length, 29.9 in. Height, 35.4 in. Depth.
  • •Frame Made of Kiln Dried Pine Wood with Dowelled Joints and Reinforced Corners.
  • •Upholstered in Luxurious Chenille with High Density Foam Padding.
  • •Sink into Comfort with Framed Accent Chair. Mix and Match with Sofa and XL Sofa.
  • •Unique Cut-out Arm and Leg Design.
  • •Made to Last. Commercial Grade Product.
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.