
Versailles Armchair in Black and Natural Cane, Set of 2
Mfr # 2-ACCA02-BK
Zoro # G704837992
product price:Â $649.99
/eaKey Features
Weight Capacity
275 lb
Frame Material
Ash Wood
Overall Height
30.71 in
Overall Length
23.62 in
Features
Unique Rounded Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-ACCA02-BK
Zoro #
G704837992
UPC #
810077085769
Country of Origin
China
Dimensions
Overall Height
30.71 in
Overall Length
23.62 in
Back Height
13.78 in
Back Width
17.32 in
Seat Depth
17.91 in
Overall Width
22.05 in
Seat Height
16.93 in
Arm Height From Floor
26.57 in
Details
Weight Capacity
275 lb
Frame Material
Ash Wood
Item
Armchair
Features
Unique Rounded Back
Hardware Finish
Matte
Assembled/Unassembled
Assembled
Seat Material
Plywood
Color
Black and Nature
Number of Chairs
2
Collection
Versailles
Description
Modern - Industry Chic Cane Accent Chair Perfect for Living and Dining Room Use. * Measures: 23.62 in. Length, 30.71 in. Height, 22.05 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Plywood. * Seat Height Measures: 16.93 in. With Weight Capacity of 275 Lbs. * Unique Rounded Back Brings Inviting Lounge-ability and Sophistication. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.