Zoro Homepage

Versailles Counter Stool in Black and Natural Cane

  • Mfr # CSCA01-BK

  • Zoro # G804838127


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Plywood
Finish
Matte
Height
40.16 in
Width
15.75 in
Capacity
275 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCA01-BK
Zoro #
G804838127
UPC #
810077083789
Country of Origin
China

Dimensions

Height
40.16 in
Width
15.75 in
Length
19.69 in
Chair Back Height
14.98 in
Seat Depth
13.98 in
Seat Height
25.98 in
Seat Width
15.16 in
Chair Back Width
15.16 in

Details

Seat Material
Plywood
Finish
Matte
Capacity
275 lb
Color
Black and Nature Cane
Assembly Required
No
Item
Counter Height Stool
Frame Material
Ash Wood
Collection
Versailles

Description

Modern - Industry Chic Cane Counter Stool Perfect Counter Height Bar and Islands. * Measures: 15.75 in. Length, 40.16 in. Height, 19.69 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Plywood. * Seat Height Measures: 25.98 in. With Weight Capacity of 275 Lbs. * Features an Ashwood Foot Rest. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.