Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Versailles Counter Stool in Nature Cane, Set of 2

  • Mfr # 2-CSCA01-NA

  • Zoro # G404838145


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Plywood
Capacity
275 lb
Finish
Matte
Length
19.69 in
Height
40.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-CSCA01-NA
Zoro #
G404838145
UPC #
810077085783
Country of Origin
China

Dimensions

Length
19.69 in
Height
40.16 in
Width
15.75 in
Seat Width
15.16 in
Seat Height
25.98 in
Seat Depth
13.98 in
Chair Back Width
15.16 in
Chair Back Height
14.98 in

Details

Seat Material
Plywood
Capacity
275 lb
Finish
Matte
Color
Nature Cane
Item
Counter Height Stool
Assembly Required
No
Frame Material
Ash Wood
Collection
Versailles

Description

Modern - Industry Chic Cane Counter Stool Perfect Counter Height Bar and Islands. Set of 2 * Measures: 15.75 in. Length, 40.16 in. Height, 19.69 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Plywood. * Seat Height Measures: 25.98 in. With Weight Capacity of 275 Lbs. * Features an Ashwood Foot Rest. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.