
Versailles Square Dining Chair in Nature Cane, Set of 2
Mfr # DCCA01-NA
Zoro # G604837962
product price: $457.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Ash Wood Frame, Plywood Seat
Width (In.)
18.5 in
Depth (In.)
20.28 in
Height (In.)
33.27 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCCA01-NA
Zoro #
G604837962
UPC #
810077083772
Country of Origin
China
Dimensions
Width (In.)
18.5 in
Depth (In.)
20.28 in
Height (In.)
33.27 in
Armrest Width
16.54 in
Chair Back Width
17.32 in
Leg Height
16.54 in
Seat Width
18.5 in
Chair Back Height
16.73 in
Seat Height
16.54 in
Seat Depth
18.11 in
Details
Item
Dining Chairs
Material
Ash Wood Frame, Plywood Seat
Color
Nature
Finish
Matte
Capacity
275 lb
Assembly Required
No
Collection
Versailles
Description
Modern - Industry Chic Cane Dining Chair Perfect for Dining Room Use. Set of 2 * Measures: 18.5 in. Length, 33.27 in. Height, 20.28 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Plywood. * Seat Height Measures: 16.54 in. With Weight Capacity of 275 Lbs. * Unique Rounded Rectangular Backrest Made of Cane. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.