
Voyager Swivel Adjustable Accent Chair in Barley and Brushed Metal
Mfr # AC051-BA
Zoro # G002493166
product price: $379.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Weight Capacity
300 lb
Frame Material
Metal
Overall Height
31 in
Overall Length
32.28 in
Fill Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC051-BA
Zoro #
G002493166
UPC #
810042677517
Country of Origin
China
Dimensions
Overall Height
31 in
Overall Length
32.28 in
Overall Width
26.38 in
Back Width
30 in
Back Height
15 in
Seat Height
15.94 to 21.06 in
Seat Depth
18.9 in
Arm Height From Floor
21.6 to 26.6 in
Details
Weight Capacity
300 lb
Frame Material
Metal
Item
Accent Chair
Fill Material
Foam
Hardware Finish
Semi Gloss
Removable Seat Cushions
Yes
Features
Height Adjustability with Full Swivel; Back Finish
Color
Barley
Assembled/Unassembled
Unassembled
Style
Modern
Collection
Voyager
Description
360° style, instantly. Liven up your living room or home office with this eye-catching mid-century modern adjustable swivel chair. Featuring widely flared arms and a gently curved back, it’s sleek, playful, and retro-futuristic. The spacious bucket shape and dense seat cushion effortlessly welcome you to sit, then deliver ultra comfort. Customizable height makes it easy to get the perfect posture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.