Voyager Swivel Adjustable Accent Chair in Barley and Brushed Metal, PK2

  • Mfr # 2-AC051-BA

  • Zoro # G602492880


product price:  $679.99
/pk 2, $340.00/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Weight Capacity
300 lb
Frame Material
Metal
Overall Height
31 in
Overall Length
32.28 in
Features
Height Adjustability with Full Swivel; Back Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-AC051-BA
Zoro #
G602492880
UPC #
810077080252
Country of Origin
China

Dimensions

Overall Height
31 in
Overall Length
32.28 in
Back Width
30 in
Overall Width
26.38 in
Back Height
15 in
Seat Depth
18.9 in
Seat Height
15.94 to 21.06 in
Arm Height From Floor
21.6 to 26.6 in

Details

Weight Capacity
300 lb
Frame Material
Metal
Item
Accent Chair
Color
Barley
Features
Height Adjustability with Full Swivel; Back Finish
Fill Material
Foam
Removable Seat Cushions
Yes
Hardware Finish
Semi Gloss
Assembled/Unassembled
Unassembled
Style
Contemporary
Number of Chairs
2
Collection
Voyager

Description

360° style, instantly. Liven up your living room or home office with this eye-catching mid-century modern adjustable swivel chair. Featuring widely flared arms and a gently curved back, it’s sleek, playful, and retro-futuristic. The spacious bucket shape and dense seat cushion effortlessly welcome you to sit, then deliver ultra comfort. Customizable height makes it easy to get the perfect posture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.