Zoro Homepage

Whythe Low Accent Chair 1.0 in White

  • Mfr # AC-4PZ-208

  • Zoro # G906287366


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-4PZ-208
Zoro #
G906287366
UPC #
810077089460
Country of Origin
Brazil

Details

Color
White

Description

Modern Lower Accent Chair for Living Room Use. * Measures: 23.62 in. Length, 25.98 in. Height, 29.33 in. Depth. * Frame Made of Tube Steel with Painted Finish. * Upholstered in Sleek Thin Foam Fill for Simplistic Style and Comfort. * Features Solid Wood Accents on Arm Design. * For maintenance and better preservation of the chrome product, the surface must not be exposed to humidity and to the accumulation of dust.* Do not use damp cloths, chemicals and rough materials for cleaning. Every 30 days, clean the product with flannel and apply polishing wax. * Perfect for Subtle Lounge Settings. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.