Zoro Homepage

Whythe Low Accent Chair 2.0 in White

  • Mfr # AC-5PZ-208

  • Zoro # G306287362


product price: $319.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Frame Material
Tube Steel
Shape
Square
Overall Height
26.77 in
Overall Length
28.14 in
Seat Width
22.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-5PZ-208
Zoro #
G306287362
UPC #
810077089521
Country of Origin
Brazil

Dimensions

Overall Height
26.77 in
Overall Length
28.14 in
Seat Width
22.44 in
Leg Height
12 in
Seat Depth
20.47 in
Back Width
22.44 in
Cushion Thickness
1/2 in
Seat Height
12 in
Back Height
13.77 in
Overall Width
22.59 in
Arm Height From Floor
12 to 20.27 in
Armrest Width
12 in

Details

Frame Material
Tube Steel
Shape
Square
Item
Accent Chair
Features
Solid Wood Accents on Arm Design; Back Finish
Hardware Finish
Painted
Fill Material
Foam
Color
White
Assembled/Unassembled
Assembled
Collection
Whythe
Style
Modern

Description

Modern Lower Accent Chair for Living Room Use. * Measures: 22.59 in. Length, 26.77 in. Height, 28.14 in. Depth. * Frame Made of Tube Steel with Painted Finish. * Upholstered in Sleek Thin Foam Fill for Simplistic Style and Comfort. * Features Solid Wood Accents on Arm Design. * For maintenance and better preservation of the chrome product, the surface must not be exposed to humidity and to the accumulation of dust.* Do not use damp cloths, chemicals and rough materials for cleaning. Every 30 days, clean the product with flannel and apply polishing wax. * Perfect for Subtle Lounge Settings. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.