Winston 53.14 TV Stand with 4 Shelves in Black and Cinnamon

  • Mfr # 223952

  • Zoro # G004837920


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Material
Legs Made of Carbon Steel
Length
53.14 in
Width
15.62 in
Height
20.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223952
Zoro #
G004837920
UPC #
810077084953
Country of Origin
Brazil

Dimensions

Length
53.14 in
Width
15.62 in
Height
20.47 in
Recommended TV Size
50 in

Details

Finish
Matte
Color
Black and Cinnamon
Material
Legs Made of Carbon Steel
Item
TV Stand
Assembly Required
Yes
Style
Modern
Number of Shelves
4
Number of Doors
2
Shape
Rectangle
Collection
Winston
Shelf Type
Fixed

Description

Modern Free Standing TV Stand for Living Room and Bedroom use. * Upon Assembly, Measures: 53.14 in. Length, 20.47 in. Height, 15.62 in. Depth * Recommended for a 50" TV. * Includes 1 Flip Door, 1 Standard Door, 2 Open Shelves, and 2 Concealed Cubby Spaces. * Features Fashionable Mixed Tone Table Top with Dip Tray Style Character. * Ample Storage Space with 1 Media Hole for Wire Management. * Legs Made of Carbon Steel with Black Finish for Fashion and Durability. * Home Assembly Required. All Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.