
Zephyr Dining Chair in Cream
Mfr # DC043-CR
Zoro # G102493035
product price: $235.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
Key Features
Color
Cream
Width (In.)
21.26 in
Depth (In.)
21.65 in
Height (In.)
30.7 in
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC043-CR
Zoro #
G102493035
UPC #
810077082713
Country of Origin
China
Dimensions
Width (In.)
21.26 in
Depth (In.)
21.65 in
Height (In.)
30.7 in
Seat Height
18.9 in
Seat Depth
19.69 in
Seat Width
17.72 in
Armrest Width
15.35 in
Leg Height
15.35 in
Chair Back Height
13 in
Chair Back Width
21.26 in
Details
Material
Wood Frame, Velvet Upholstery, Foam Padding
Color
Cream
Finish
Semi Gloss
Capacity
300 lb
Items
Dining Chair
Style
Modern
Assembly Required
No
Collection
Zephyr
Description
Timeless design and luxurious comfort embody the dining chair, in every way. At first glance, the dining chair catches your eye with its vintage style and smooth, sleek texture. When you look closer, this dining chair has so much more to offer. High-quality, rich velvet wraps around every curve of the seat and back. Precise stitching creates every plush pleat that defines this comfortable and stylish seat . The ... 's slender, solid wood legs are precisely coated in black lacquer and detailed with chic gold fennules, that complete the versatile look of your new favorite home accent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.