Zoro Homepage

Zephyr Dining Chair in Hunter Green

  • Mfr # DC043-GR

  • Zoro # G902492801


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Material
Wood Frame, Velvet Upholstery, Foam Padding
Color
Hunter Green
Width (In.)
21.26 in
Depth (In.)
21.65 in
Height (In.)
30.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC043-GR
Zoro #
G902492801
UPC #
810077082720
Country of Origin
China

Dimensions

Width (In.)
21.26 in
Depth (In.)
21.65 in
Height (In.)
30.7 in
Seat Height
18.9 in
Seat Depth
19.69 in
Seat Width
17.72 in
Chair Back Height
13 in
Leg Height
15.35 in
Chair Back Width
21.26 in
Armrest Width
15.35 in

Details

Material
Wood Frame, Velvet Upholstery, Foam Padding
Color
Hunter Green
Finish
Semi Gloss
Capacity
300 lb
Items
Dining Chair
Style
Modern
Assembly Required
No
Collection
Zephyr

Description

Timeless design and luxurious comfort embody the dining chair, in every way. At first glance, the dining chair catches your eye with its vintage style and smooth, sleek texture. When you look closer, this dining chair has so much more to offer. High-quality, rich velvet wraps around every curve of the seat and back. Precise stitching creates every plush pleat that defines this comfortable and stylish seat . The ... 's slender, solid wood legs are precisely coated in black lacquer and detailed with chic gold fennules, that complete the versatile look of your new favorite home accent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.