Zoro Homepage

Curve Wireless Optical Mouse

  • Mfr # 179386

  • Zoro # G111787774


product price: $18.19
/ea

Key Features

Color
Black
Compatible With
Mac OS, Windows
Number of Buttons
5
Length
4.3 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179386
Zoro #
G111787774
UPC #
-
Country of Origin
China

Dimensions

Length
4.3 in
Width
3 in
Height
1.5 in

Details

Item
Mouse
Color
Black
Compatible With
Mac OS, Windows
Number of Buttons
5
Pointing Device Wireless Technology
Radio Frequency
Pointing Device Connectivity Technology
Wireless
Movement Resolution
1600 dpi
Movement Detection
Optical
Scroller Type
Scroll Wheel
Device Supported
Computer
OS Compatibility
Windows, Mac OS
Pointing Device Host Interface
USB

Description

Curve Wireless Optical Mouse

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.