Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easily Connect A Usb Type-C Source w/ A Displayport (Dp) Display.

  • Mfr # 152020

  • Zoro # G9368240


product price: $25.85
/ea

Key Features

Color
Black
Product Line
SuperSpeed+
Shielding Material
Mylar, Aluminum
End 1 Connection Type
USB 3.1 Type C
Features
Plug and Play, Strain Relief, Tangle-free, EMI Protection, Shielded, Molded, Booted, HDCP 1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152020
Zoro #
G9368240
UPC #
766623152020
Country of Origin
Unknown

Dimensions

Overall Length
8.3 in

Details

Color
Black
Product Line
SuperSpeed+
Item
A/V Adapter
Shielding Material
Mylar, Aluminum
End 1 Connection Type
USB 3.1 Type C
Features
Plug and Play, Strain Relief, Tangle-free, EMI Protection, Shielded, Molded, Booted, HDCP 1.4
Maximum Resolution Supported
3840 x 2160
Adapter Type
DisplayPort/USB
Product Material
Molded Polyvinyl Chloride (PVC) - Boot
Connector on Second End Details
1 x 20-pin DisplayPort DisplayPort 1.2 Digital Audio/Video Female
Connector on First End Details
1 x Type C USB 3.1
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Female

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.