Zoro Homepage

EASY PLUG AND PLAY INSTALLATION, EIGHT 10/10/1000 AUTO SENSING PORTS THREE YEAR

  • Mfr # 560702

  • Zoro # G114897722


product price: $27.19
/ea

Key Features

Total Number of Network Ports
8
Width
5.5 in
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Network Technology
10/100/1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560702
Zoro #
G114897722
UPC #
766623560702
Country of Origin
China

Dimensions

Width
5.5 in
Length
3.1 in
Height
1.1 in

Details

Total Number of Network Ports
8
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Network Technology
10/100/1000Base-T
Number of Network (RJ-45) Ports
8
Ethernet Technology
Gigabit Ethernet
Twisted Pair Cable Standard
Category 6
Uplink Port
Yes
Power Source
Power Adapter
Package Contents
8-Port Gigabit Ethernet Switch , Power Adapter , User Manual
Port/Expansion Slot Details
Error-dirty-data
Item
Ethernet Switch

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.