EASY PLUG AND PLAY INSTALLATION, FIVE 10/10/1000 AUTO SENSING PORTS THREE YEAR W
Mfr # 560696
Zoro # G822443419
product price: $22.95
/eaKey Features
Form Factor
Desktop, Standalone
Height
1.1 in
Width
5.5 in
Power Source
Power Adapter
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560696
Zoro #
G822443419
UPC #
673825423691
Country of Origin
China
Dimensions
Height
1.1 in
Width
5.5 in
Depth
3.1 in
Details
Form Factor
Desktop, Standalone
Item
Ethernet Switch
Power Source
Power Adapter
Media Type Supported
Twisted Pair
Total Number of Network Ports
5
Network Standard
10/100/1000Base-T
Uplink Port
Yes
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
5
Twisted Pair Cable Standard
Category 5
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Includes
5-Port Gigabit Ethernet Switch, Power Adapter, User Manual
Layer Supported
2
Description
ARRANTY
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.