
Enclosures/Mounts/Racks
Mfr # 461221
Zoro # G021852999
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Number of Displays Supported
1
Mounting Pattern
300 x 300, 400 x 200, 900 x 600, 200 x 200, 400 x 400, 600 x 400, 800 x 400
Maximum Screen Size Supported
100 in
Device Supported
Flat Panel Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
461221
Zoro #
G021852999
UPC #
766623461221
Country of Origin
United States
Dimensions
Maximum Screen Size Supported
100 in
Details
Item
Wall Mount
Color
Black
Number of Displays Supported
1
Mounting Pattern
300 x 300, 400 x 200, 900 x 600, 200 x 200, 400 x 400, 600 x 400, 800 x 400
Device Supported
Flat Panel Display
Maximum Load Capacity
176.37 lb
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.