H.264 HDMI OVER IP EXTENDER TRANSMITTER
- Mfr # 714679
- Zoro # G514897551
product price:Â
$
28.75
/ea
Key Features
Cable Manager Type
Cable Management Panel
Rack Height
1U
Panel Width
19 in
Width
19.09 in
Length
3.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714679
- Zoro #
- G514897551
- UPC #
- 766623714679
- Country of Origin
- Taiwan, Province of China
- Cable Manager Type
- Cable Management Panel
- Item
- Cable Routing
- Color
- Black
- Material
- Plastic
Dimensions
- Rack Height
- 1U
- Panel Width
- 19 in
- Width
- 19.09 in
- Length
- 3.35 in
- Height
- 1.93 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.