
HDMI COUPLER A-F TO A-F
Mfr # 353465
Zoro # G215289723
product price: $5.39
/eaSold in multiples of 5 for $26.95
Key Features
Adapter Type
HDMI
Contact Plating
Gold
Maximum Resolution Supported
3840 x 2160
Connector on First End Details
(1) 19-pin HDMI (Type A) Digital Audio/Video Female
Features
Molded, Shielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
353465
Zoro #
G215289723
UPC #
766623353465
Country of Origin
China
Dimensions
Length
1.2 in
Details
Adapter Type
HDMI
Contact Plating
Gold
Maximum Resolution Supported
3840 x 2160
Item
A/V Adapter
Connector on First End Details
(1) 19-pin HDMI (Type A) Digital Audio/Video Female
Features
Molded, Shielded
Color
Black
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) 19-pin HDMI (Type A) Digital Audio/Video Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.