
HDMI MALE TO VGA FEMALE, BLACK
Mfr # 151467
Zoro # G715665379
product price: $17.35
/eaKey Features
Maximum Resolution Supported
1920 x 1080
Connection A
1 x 19-pin HDMI 1.3 Digital Audio/Video - Male, Micro USB - Female
Adapter Type
HDMI/VGA
Color
Black
Shielding Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151467
Zoro #
G715665379
UPC #
766623151467
Country of Origin
Taiwan, Province of China
Dimensions
Length
11.8 in
Details
Item
Video Adapter
Maximum Resolution Supported
1920 x 1080
Connection A
1 x 19-pin HDMI 1.3 Digital Audio/Video - Male, Micro USB - Female
Adapter Type
HDMI/VGA
Color
Black
Shielding Material
Aluminum
Material
Polyvinyl Chloride (PVC), Thermal Plastic
Connector Gender on First End
Male
Finish
Gold
Standards
UL20276, HDMI 1.3
Connector Gender on Second End
Female
Features
Molded, Strain Relief
Connection B
1 x 15-pin HD-15 VGA - Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.