
HDMI TO VGA CONVERTER WITH AUDIO
Mfr # 151559
Zoro # G214883588
product price: $17.85
/eaKey Features
Standards
UL20276
Includes
HDMI to VGA Converter, Stereo Audio Cable
Material
Thermoplastic
Length
10.2 in
Features
Booted, Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151559
Zoro #
G214883588
UPC #
766623151559
Country of Origin
China
Dimensions
Length
10.2 in
Details
Standards
UL20276
Item
Video Adapter
Includes
HDMI to VGA Converter, Stereo Audio Cable
Material
Thermoplastic
Features
Booted, Molded
Adapter Type
HDMI/VGA
Certifications & Standards
UL20276
Package Contents
HDMI to VGA ConverterStereo Audio Cable
Connector Plating
Nickel
Connector on First End Details
(1) 15-pin DB-15 VGA Female
Connector on Second End Details
(1) Micro USB Female, (1) Mini-phone Audio Female
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.