
HDMI-VGA CONVERTER CABLE
Mfr # 151450
Zoro # G314883532
product price: $24.19
/eaKey Features
Standards
UL20276
Shielding Material
Aluminum
Material
Thermal Plastic
Jacket Material
Polyvinyl Chloride (PVC)
Includes
HDMI to VGA Converter, Stereo Audio Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151450
Zoro #
G314883532
UPC #
766623151450
Country of Origin
China
Details
Standards
UL20276
Item
Video Adapter
Shielding Material
Aluminum
Material
Thermal Plastic
Jacket Material
Polyvinyl Chloride (PVC)
Includes
HDMI to VGA Converter, Stereo Audio Cable
Features
EMI Protection, Molded, Strain Relief
Certifications & Standards
UL20276
Contact Plating
Nickel, Gold
Maximum Resolution Supported
1920 x 1080
Adapter Type
HDMI/VGA
Connector Gender on Second End
Female
Package Contents
HDMI to VGA ConverterStereo Audio Cable
Connector Gender on First End
Male
Connector on First End Details
(1) Mini-phone Audio - Male, (1) 19-pin HDMI 1.3 Digital Audio/Video - Male, Micro USB - Female
Connector on Second End Details
(1) 15-pin HD-15 VGA - Female
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.