Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy-Duty Low-Profile Large-Screen Fixed TV Wall Mount

  • Mfr # 461917

  • Zoro # G816440103


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Depth
1.38 in
Features
Flat, Heavy Duty, Bubble Level, Durable, Spring Lock
Mount Profile
Low Profile/Fixed
Maximum Screen Size Supported
120 in
Mounting Pattern
300 x 200, 100 x 200, 400 x 200, 50 x 50, 200 x 400, 600 x 300, 200 x 100, 600 x 600, 150 x 150, 800 x 400, 600 x 200, 200 x 200, 200 x 300, 800 x 600, 700 x 400, 400 x 400, 600 x 400, 100 x 150, 150 x 100, 400 x 300, 75 x 75, 400 x 600, 300 x 400, 800 x 500, 300 x 300, 100 x 100, 900 x 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461917
Zoro #
G816440103
UPC #
766623000000
Country of Origin
China

Dimensions

Depth
1.38 in
Maximum Screen Size Supported
120 in
Minimum Screen Size Supported
60 in
Width
39.57 in
Length
24.61 in

Details

Features
Flat, Heavy Duty, Bubble Level, Durable, Spring Lock
Mount Profile
Low Profile/Fixed
Mounting Pattern
300 x 200, 100 x 200, 400 x 200, 50 x 50, 200 x 400, 600 x 300, 200 x 100, 600 x 600, 150 x 150, 800 x 400, 600 x 200, 200 x 200, 200 x 300, 800 x 600, 700 x 400, 400 x 400, 600 x 400, 100 x 150, 150 x 100, 400 x 300, 75 x 75, 400 x 600, 300 x 400, 800 x 500, 300 x 300, 100 x 100, 900 x 600
Device Supported
TV, OLED TV, Plasma TV, LED TV, Flat Panel Display, Digital Signage Display, Curved Screen Display
Material
Steel
Finish
Powder Coated
Item
Mounting Bracket
Mounting
Wall Mountable
Number of Displays Supported
1
VESA Mount Compatible
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.